Zoro Homepage

70" Ivory Solid Wood Open shelving Distressed TV Stand

  • Mfr # 528760

  • Zoro # G922361514


product price: $1,534.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Material
Solid Wood
Length
19 in
Assembly Required
No Assembly Needed
Height
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528760
Zoro #
G922361514
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19 in
Height
34.75 in
Width
70 in

Details

Commercial Use
No
Material
Solid Wood
Assembly Required
No Assembly Needed
Item
TV Stand

Description

Ready to be enjoyed in your living room, family room, or recreation room, this 70" ivory solid wood open shelving distressed tv stand is a practical and good looking piece of furniture that will help to anchor your room. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. A To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 34.75" H x 70" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.