Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Light Blue And Silver Metallic Top Grain Leather Loveseat

  • Mfr # 534097

  • Zoro # G022356137


product price: $2,983.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Depth (in)
42 in
Width (in)
70 in
Height (in)
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534097
Zoro #
G022356137
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
42 in
Width (in)
70 in
Height (in)
38 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Love Seat
Color
Light Blue/Blue Silver

Description

Superior construction from fabulously soft and high grade leather gives this 70-inch light blue and silver metallic top grain leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metallic steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 38-inch H x 70-inch W x 42-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.