Zoro Homepage

70" Natural Oval Glass Framed Accent Mirror

  • Mfr # 565007

  • Zoro # G022351071


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Height
70.1 in
Assembly Required
No Assembly Needed
Depth
2 in
Material
Fir Wood
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565007
Zoro #
G022351071
UPC #
-
Country of Origin
China

Dimensions

Height
70.1 in
Depth
2 in
Width
22 in

Details

Assembly Required
No Assembly Needed
Material
Fir Wood
Item
Mirror
Application Type
Yes

Description

This 70-inch natural oval glass framed accent mirror is an embellishment perfect for your rooms. Inside the frame there is a oval shaped mirror which will open up any space you hang this piece in. Its modern style makes this mirror a favorite for bringing some flair to your decor. Due to its high quality construction, it will last a lifetime. This mirror can fit perfectly in any space and give that space a distinctive look. 70.1-inch H x 22-inch W x 2-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.