Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70" Natural Rounded Solid Wood Dining Table
- Mfr # 488703
- Zoro # G022911718
product price:Â
$
2,797.99
/ea
Key Features
Shape
Round
Width
70 in
Length
70 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488703
- Zoro #
- G022911718
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 70 in
- Length
- 70 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Assembled/Unassembled
- Unassembled
- Commercial Use
- No
- Leaf Included
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Top Wood Species
- Mango
- Weight Capacity
- 6 lb
- Assembly Required
- Full Assembly Needed
- Table Mechanism
- Fixed
Description
This good looking 70" natural rounded solid wood dining table is sure to inspire compliments. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 70" natural rounded solid wood dining table is a must-have for your home. 30" H x 70" W x 70" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.