This item is Discontinued.

Homeroots 70" Natural Wood And Rattan Mirrored Six Door Four Drawer Combo Dresser 569294

This item is Discontinued.

Homeroots

70" Natural Wood And Rattan Mirrored Six Door Four Drawer Combo Dresser (Discontinued)

Mfr # 569294
Zoro # G522347468
Country of Origin China
Category Dressers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569294
Zoro #
G522347468
UPC #
-
Country of Origin
China

Dimensions

Depth
19.7 in
Height
70.1 in
Width
63 in
Length
70.1 in

Details

Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dressers
Application Type
No
Color
Natural
Finish
Natural
Dresser Orientation
Vertical
Dresser Type
Combo Dresser
Commercial Use
No
Number of Doors
6
Style
Modern
Number of Drawers
4
Doors Included
Yes
Hutch Included
No
Number of Interior Shelves
7

Description

Enhance your room into a visually delightful and highly functional space with this 70-inch natural wood and rattan mirrored six door four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood and rattan for an updated casual resort style. The natural coloration of this piece is neutral and will blend easily with most any decor. 70.1-inch h x 63-inch w x 19.7-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.