70" Nickel Arched Floor Lamp With White Frosted Glass Drum Shade

  • Mfr # 523426

  • Zoro # G822359680


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Height
70 in
Depth
21 in
Color
White
Assembly Required
Partial Assembly Needed
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523426
Zoro #
G822359680
UPC #
-
Country of Origin
China

Dimensions

Height
70 in
Depth
21 in
Width
14 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes
Item
Floor Lamp

Description

Add a bright anchor to your room with this 70" nickel arched floor lamp with white frosted glass drum shade. The base of this lamp is made of metal finished in a nickel tone. The lamp light itself is covered by a fabric, drum shaped shade, making this a classy piece that will complement most any interior. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 70" H x 14" W x 21" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.