70" Nickel Metal Torchiere Floor Lamp With White Glass Dome Shade

  • Mfr # 526230

  • Zoro # G522374433


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Material
Metal
Height
70 in
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526230
Zoro #
G522374433
UPC #
-
Country of Origin
China

Dimensions

Height
70 in
Width
13.5 in
Depth
13.5 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Color
White

Description

Truly a mix of design and functionality that doesn't compromise on style, this 70-inch nickel metal torchiere floor lamp with white glass dome shade will be a great addition to your space. A gorgeous nickel metal base bring just the right amount of pizzazz to this fabulous lamp. The nickel of this lamp creates a nice contrast with the white glass dome shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 70-inch h x 13.5-inch w x 13.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.