Shop HOMEROOTS
See all product information
Create Account
70" Oak And Black Metal and Wood Six Tier Etagere Bookcase
- Mfr # 486300
- Zoro # G722909091
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Color
Oak, Black
Depth
17 in
Height
70 in
Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486300
- Zoro #
- G722909091
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Bookcases
- Type
- Etagere
- Color
- Oak, Black
- Shelf Capacity
- 22 lb
- Finish
- Natural
- Commercial Use
- Yes
- Material
- Manufactured Wood
- Shelves
- Yes
- Load Capacity (Lb.)
- 22 lb
- Number of Shelf Tiers
- 6
- Assembly
- Full Assembly Needed
- Frame Material
- Metal
- Room Divider
- No
- Shelf Adjustments
- No
- Back Panel
- No
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- No
- Bookcase Orientation
- Vertical
Dimensions
- Depth
- 17 in
- Height
- 70 in
- Width
- 42 in
- Size
- H x W x D
Description
Super versatile, the 70-inch oak and black metal and wood six tier etagere bookcase is an ideal piece for your living room, study, or office. 6 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 70-inch h x 42-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.