Zoro Homepage

70" Silver Framed Standing Mirror

  • Mfr # 565041

  • Zoro # G422343188


product price: $357.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1.18 in
Material
Polystyrene
Color
Silver
Assembly Required
No Assembly Needed
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565041
Zoro #
G422343188
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Width
30 in
Height
70 in

Details

Material
Polystyrene
Color
Silver
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Mirror

Description

Elevate your space with the 70-inch silver framed standing mirror. Its shatterproof mirror finish adds durability, while the classic polystyrene frame in silver complements any décor effortlessly. The freestanding mount type offers versatility, allowing for horizontal or vertical orientation to suit your preferences. With a width of 30 inches side to side, this contemporary rectangle mirror exudes a stylish charm. Perfect for a modern home, this mirror seamlessly blends fashion and function, making it a striking addition to any room. 70-inch H x 30-inch W x 1.18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.