70" White and Black Faux Marble and Wood Pedestal Base Dining Table

  • Mfr # 564890

  • Zoro # G022372984


product price:  $1,339.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
White
Width
70 in
Assembly Required
Full Assembly Needed
Length
42 in
Height
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564890
Zoro #
G022372984
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
70 in
Length
42 in
Height
30.25 in

Details

Tabletop Color
White
Assembly Required
Full Assembly Needed
Item
Dining Tables
Commercial Use
No
Frame Color
White
Leaf Included
No
Leg Type
Pedestal
Style
Contemporary
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Leg Color
Black
Frame Material
Manufactured Wood
Shape
Rectangular
Weight Capacity
6 lb
Tabletop Material
Faux Marble
Table Mechanism
Fixed

Description

Add handsome, fashionable design to your dining space with this 70-inch white and black faux marble and wood pedestal base dining table. The base of this table is made from manufactured wood in a black color that creates a good looking visual contrast to the white faux marble tabletop. The two-tone finish is attractive and fashionable. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 70-inch white and black faux marble and wood pedestal base dining table is a must-have for your home. 30.25-inch h x 70-inch w x 42-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.