
70" White And Silver Italian Leather Loveseat
Mfr # 551603
Zoro # G522350369
product price: $3,884.99
/eaKey Features
Depth (in)
43 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Height (in)
40 in
Color
White Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551603
Zoro #
G522350369
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
43 in
Height (in)
40 in
Width (in)
70 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Love Seat
Color
White Silver
Description
Superior construction from fabulously soft and high grade leather gives this 70-inch white and silver italian leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 40-inch H x 70-inch W x 43-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.