Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" White Solid Wood Cabinet Enclosed Storage Distressed TV Stand

  • Mfr # 528706

  • Zoro # G822351233


product price: $1,445.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Height
34.75 in
Color
White
Assembly Required
No Assembly Needed
Commercial Use
No
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528706
Zoro #
G822351233
UPC #
-
Country of Origin
Mexico

Dimensions

Height
34.75 in
Length
19 in
Width
70 in

Details

Color
White
Assembly Required
No Assembly Needed
Item
TV Stand
Commercial Use
No
Material
Solid Wood

Description

Experience entertainment right in the comfort of your own home with the 70" white solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. T Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 34.75" H x 70" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.