
70" White Solid Wood Open shelving Distressed TV Stand
Mfr # 528740
Zoro # G022352047
product price: $1,534.99
/eaKey Features
Commercial Use
No
Height
34.75 in
Assembly Required
No Assembly Needed
Length
19 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528740
Zoro #
G022352047
UPC #
-
Country of Origin
Mexico
Dimensions
Height
34.75 in
Length
19 in
Width
70 in
Details
Commercial Use
No
Item
TV Stand
Assembly Required
No Assembly Needed
Material
Solid Wood
Description
Practical, space saving, and good looking, this 70" white solid wood open shelving distressed tv stand is a versatile media storage solution. Curated from a mix of high quality solid mango wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. V To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 70" W x 19" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.