
70" X 55" Copper And White Cotton Blend Woven Herringbone Plush Throw Blanket with Tassels
Mfr # 474031
Zoro # G922885010
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Fill Material
No fill
Contruction Technique
Woven
Theme
No Theme
Length
55 in
Pattern
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474031
Zoro #
G922885010
UPC #
-
Country of Origin
Spain
Dimensions
Length
55 in
Thickness
0.5 in
Width
70 in
Size
Throw
Details
Fill Material
No fill
Contruction Technique
Woven
Theme
No Theme
Pattern
Herringbone
Commercial Use
No
Color
Copper, White
Heated
No
Material
Cotton Blend
Back Side Color
Copper
Auto Shutoff
No
Item
Throws & Blankets
Reversible
No
Embroidered
No
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 70-inch x 55-inch copper and white cotton blend woven herringbone plush throw blanket with tassels is the perfect solution. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 55-inch h x 70-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.