70" X 55" Orange And White Cotton Blend Woven Herringbone Plush Throw Blanket with Tassels

  • Mfr # 474033

  • Zoro # G322884460


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Length
55 in
Embroidered
No
Auto Shutoff
No
Color
Orange, White
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474033
Zoro #
G322884460
UPC #
-
Country of Origin
Spain

Dimensions

Length
55 in
Thickness
0.5 in
Width
70 in
Size
Throw

Details

Embroidered
No
Auto Shutoff
No
Color
Orange, White
Back Side Color
Terra Cotta
Reversible
No
Theme
No Theme
Heated
No
Material
Cotton Blend
Fill Material
No fill
Commercial Use
No
Pattern
Herringbone
Item
Throws & Blankets
Contruction Technique
Woven

Description

This 70-inch x 55-inch orange and white cotton blend woven herringbone plush throw blanket with tassels is the perfect accent you've been searching for. This ultra-soft plush blanket is designed for ultimate softness. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 55-inch h x 70-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.