70" X 55" Pink And White Cotton Blend Woven Herringbone Plush Throw Blanket with Tassels

  • Mfr # 474024

  • Zoro # G922884839


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Length
55 in
Auto Shutoff
No
Contruction Technique
Woven
Pattern
Herringbone
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474024
Zoro #
G922884839
UPC #
-
Country of Origin
Spain

Dimensions

Length
55 in
Width
70 in
Thickness
0.5 in
Size
Throw

Details

Auto Shutoff
No
Contruction Technique
Woven
Pattern
Herringbone
Heated
No
Material
Cotton Blend
Theme
No Theme
Commercial Use
No
Color
Pink, White
Back Side Color
Dusty Rose
Reversible
No
Fill Material
No fill
Item
Throws & Blankets
Embroidered
No

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 70-inch x 55-inch pink and white cotton blend woven herringbone plush throw blanket with tassels is the perfect solution. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 55-inch h x 70-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.