
70" X 55" Sky Blue And White Cotton Blend Woven Herringbone Plush Throw Blanket with Tassels
Mfr # 474030
Zoro # G922885027
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Contruction Technique
Woven
Length
55 in
Color
Sky Blue, White
Auto Shutoff
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474030
Zoro #
G922885027
UPC #
-
Country of Origin
Spain
Dimensions
Length
55 in
Thickness
0.5 in
Size
Throw
Width
70 in
Details
Commercial Use
No
Contruction Technique
Woven
Color
Sky Blue, White
Item
Throws & Blankets
Auto Shutoff
No
Heated
No
Embroidered
No
Pattern
Herringbone
Back Side Color
Sky Blue
Theme
No Theme
Fill Material
No fill
Material
Cotton Blend
Reversible
No
Description
This 70-inch x 55-inch sky blue and white cotton blend woven herringbone plush throw blanket with tassels is the perfect accent you've been searching for. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 55-inch h x 70-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.