
70" X 55" Teal Blue And White Cotton Blend Woven Herringbone Plush Throw Blanket with Tassels
Mfr # 474028
Zoro # G522884499
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Woven
Back Side Color
Teal and White
Color
Teal Blue, White
Reversible
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474028
Zoro #
G522884499
UPC #
-
Country of Origin
Spain
Dimensions
Width
70 in
Thickness
0.5 in
Length
55 in
Size
Throw
Details
Contruction Technique
Woven
Back Side Color
Teal and White
Color
Teal Blue, White
Reversible
No
Fill Material
No fill
Pattern
Herringbone
Commercial Use
No
Item
Throws & Blankets
Theme
No Theme
Heated
No
Material
Cotton Blend
Embroidered
No
Auto Shutoff
No
Description
This 70-inch x 55-inch teal blue and white cotton blend woven herringbone plush throw blanket with tassels is an essential for any cozy abode. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 55-inch h x 70-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.