70in Gray Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723801
- Zoro # G723439733
product price:Â
$
455.99
/ea
Key Features
Width
70 in
Length
21.8 in
Assembly Required
Partial Assembly Needed
Natural Variation Type
No Natural Variation
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723801
- Zoro #
- G723439733
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Natural Variation Type
- No Natural Variation
- Material
- Manufactured Wood
- Finish
- Unfinished
- Stand Type
- Entertainment Center
- Item
- TV Stands
- Color
- Gray
- Hutch Included
- No
- Bridge Included
- No
- Capacity
- 150
- Wood Type
- MDF
Dimensions
- Width
- 70 in
- Length
- 21.8 in
- Height
- 13.9 in
Description
Make a true home theater of your room with this captivating 70-inch gray wood fireplace entertainment center with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 21.80-inch h x 70.00-inch w x 13.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.