
71" Ash Gray And Chrome Sideboard with Four Doors
Mfr # 545587
Zoro # G522351373
product price: $2,002.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Depth
15.6 in
Height
31.3 in
Color
Ash Gray
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545587
Zoro #
G522351373
UPC #
-
Country of Origin
China
Dimensions
Depth
15.6 in
Height
31.3 in
Width
70.8 in
Details
Commercial Use
No
Item
Sideboard
Color
Ash Gray
Assembly Required
Partial Assembly Needed
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. This modern ash gray sideboard crafted from manufactured wood features inner shelves providing ample storage options while the chrome hardware finish adds a touch of sophistication. Complete with stylish doors, this sideboard seamlessly combines practicality with contemporary design, making it the perfect addition to any room in your home. 31.3-inch h x 70.8-inch w x 15.6-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.