
71" Black Adjustable Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523554
Zoro # G822363496
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Assembly Required
Partial Assembly Needed
Width
24 in
Application Type
Yes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523554
Zoro #
G822363496
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
24 in
Height
71 in
Details
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
White
Material
Metal
Description
With this 71-inch black adjustable floor lamp with white frosted glass drum shade you bring design along with some warm ambient lighting to your space. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The black of this lamp creates a nice contrast with the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 71-inch H x 24-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.