Zoro Homepage

71" Black And Brown Metal And Solid Wood Four Hooks Freestanding Coat Rack

  • Mfr # 522090

  • Zoro # G722348630


product price: $1,361.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
18 in
Assembly
Full Assembly Needed
Color
Brown
Height
71 in
Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522090
Zoro #
G722348630
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Height
71 in
Width
43 in

Details

Assembly
Full Assembly Needed
Color
Brown
Item
Coat Hanger

Description

The 71-inch black and brown metal and solid wood four hooks freestanding coat rack is the perfect addition to your home. Designed with a modern farmhouse mixed with industrial, style, it effortlessly blends functionality with a unique and purposefully distressed finish. Featuring four durable hooks, this rack provides ample space for hanging coats, hats, clothes, or bags and features a bench and bottom shelf for the ultimate in storage and practicality. Ideal for the entryway, laundry room, hallway, or bedroom this freestanding hanging storage rack with seat provides both stability and durability for everyday use. Elevate your space with this rustic chic and practical coat rack. 71-inch h x 43-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.