71" Black and Gold Wood and Steel Trestle Base Dining Table
Mfr # 572225
Zoro # G922909396
product price: $1,159.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
71 in
Leaf Included
No
Height
29.5 in
Tabletop Color
Black
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572225
Zoro #
G922909396
UPC #
-
Country of Origin
China
Dimensions
Width
71 in
Height
29.5 in
Length
36 in
Details
Leaf Included
No
Tabletop Color
Black
Purposeful Distressing Type
No Distressing
Leg Color
Gold
Mirrored
No
Style
Modern
Commercial Use
Yes
Weight Capacity
4 lb
Item
Dining Tables
Table Mechanism
Fixed
Frame Material
Steel
Tabletop Material
Manufactured Wood
Shape
Rectangular
Leg Type
Trestle
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Frame Color
Black
Description
Give your room the perfect anchor piece with this 71-inch black and gold wood and steel trestle base dining table. The black manufactured wood top of this table is a nice visual contrast to the high quality, gold steel of the base. The two-tone finish is attractive and fashionable. This table features a trestle base that adds some depth and interest to your space. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5-inch h x 71-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.