
71" Black And Silver Genuine Leather Loveseat
Mfr # 546440
Zoro # G722356413
product price: $2,143.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
41 in
Commercial Use
No
Height (in)
29 in
Width (in)
71 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546440
Zoro #
G722356413
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
41 in
Height (in)
29 in
Width (in)
71 in
Details
Commercial Use
No
Item
Love Seat
Assembly Required
Full Assembly Needed
Color
Black Silver
Description
Superior construction from fabulously soft and high grade leather gives this 71-inch black and silver genuine leather love seat a leg up on the competition. The premier grade Italian leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 29-inch H x 71-inch W x 41-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.