Zoro Homepage

71" Black And White Two Light Tree Floor Lamp With White Glass Globe Shade

  • Mfr # 523456

  • Zoro # G622374197


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
19.88 in
Application Type
Yes
Material
Metal
Height
70.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523456
Zoro #
G622374197
UPC #
-
Country of Origin
China

Dimensions

Width
19.88 in
Height
70.5 in
Depth
12 in

Details

Color
White
Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp

Description

This 71-inch black and white two light tree floor lamp with white glass globe shade is the perfect combination of design and function mixed with basic good looks. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The black of this lamp creates a nice contrast with the white glass globe shaped shade. Creative and cool, this tree shaped lamp features a straight pole that branches out into multiple arms to maximize the light in your space. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 70.5-inch h x 19.88-inch w x 12-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.