71" Black And White Wood And Faux Marble Five Tier Geometric Bookcase
Mfr # 722398
Zoro # G222909393
product price:Â $2,547.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
Manufactured Wood
Room Divider
Yes
Size
H x W x D
Frame Material
Manufactured Wood
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
722398
Zoro #
G222909393
UPC #
-
Country of Origin
China
Dimensions
Size
H x W x D
Depth
14 in
Height
71 in
Width
59 in
Details
Material
Manufactured Wood
Room Divider
Yes
Frame Material
Manufactured Wood
Assembly
Partial Assembly Needed
Type
Geometric
Item
Bookcases
Color
Black, White
Number of Drawers
No
Finish
Matte
Commercial Use
Yes
Shelf Adjustments
No
Bookcase Orientation
Vertical
Number of Shelf Tiers
5
Load Capacity (Lb.)
70 lb
Purposeful Distressing Type
No Distressing
Back Panel
No
Shelves
Yes
Shelf Capacity
70 lb
Description
The 71-inch black and white wood and faux marble five tier geometric bookcase offers you storage and display space in a good looking and refined manor. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.00-inch h x 59.00-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.