Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Arch Aluminum Framed Standing Mirror

  • Mfr # 565018

  • Zoro # G222347416


product price: $285.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Application Type
Yes
Depth
0.59 in
Assembly Required
No Assembly Needed
Width
38 in
Height
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565018
Zoro #
G222347416
UPC #
-
Country of Origin
China

Dimensions

Depth
0.59 in
Width
38 in
Height
71 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Mirror
Color
Black
Material
Aluminum

Description

Elevate your space with the sleek 71-inch black arch aluminum framed standing mirror. Crafted with a shatterproof finish, this freestanding mirror boasts a classic arched design and a contemporary black color that effortlessly complements any decor. The vertical orientation adds depth and style to your room while the aluminum frame provides durability and a touch of modern elegance. Measuring 38 inches in width, this mirror is perfect for checking your outfit before stepping out or brightening up any corner of your home. Add a touch of sophistication to your space with this stylish and functional standing mirror. 71-inch H x 38-inch W x 0.59-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.