
71" Black Arch Metal Framed Standing Mirror
Mfr # 564618
Zoro # G222352823
product price: $330.99
/eaKey Features
Application Type
No
Depth
1.96 in
Assembly Required
No Assembly Needed
Width
31.44 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564618
Zoro #
G222352823
UPC #
-
Country of Origin
China
Dimensions
Depth
1.96 in
Width
31.44 in
Height
70.74 in
Details
Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed
Material
Glass
Color
Black
Description
Enhance your living space with this 71-inch black arch metal framed standing mirror that exudes classic elegance. The vertical orientation and arch shape add a unique touch, while the black metal frame provides a sleek and modern look. Designed for standing, this mirror is both stylish and functional, perfect for a casual and chic decor style. Measuring 31.44 inches in width, it offers a generous reflection area to brighten up any room. The wall-mounted mount type allows for easy installation, making it a versatile addition to your home. 70.74-inch H x 31.44-inch W x 1.96-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.