Zoro Homepage

71" Black Arch Wood Framed Standing Mirror

  • Mfr # 565045

  • Zoro # G122364964


product price: $400.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.79 in
Material
Wood
Color
Black
Assembly Required
No Assembly Needed
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565045
Zoro #
G122364964
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
38 in
Height
71 in

Details

Material
Wood
Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Mirror

Description

Elevate your space with the timeless beauty of the 71-inch black arch wood framed standing mirror. Standing tall at 71 inches, this freestanding mirror features a shatterproof finish, ensuring durability. The classic arch shape adds a touch of sophistication, while the black wood frame complements a contemporary style effortlessly. With a width of 38 inches, this vertical mirror is perfect for checking your outfit before heading out. The elegant frame design enhances the overall aesthetics, making it a stylish addition to any room. Reflect light and create the illusion of a larger space with this standing mirror that exudes charm and elegance. 71-inch H x 38-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.