Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Arch Wood Framed Standing Mirror

  • Mfr # 565053

  • Zoro # G822358010


product price: $374.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Depth
0.79 in
Material
Wood
Color
Black
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565053
Zoro #
G822358010
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
31 in
Height
71 in

Details

Assembly Required
No Assembly Needed
Material
Wood
Color
Black
Item
Mirror
Application Type
Yes

Description

Elevate your space with the 71-inch black arch wood framed standing mirror, boasting a shatterproof mirror finish. Its classic arch shape and black wood frame bring a contemporary flair, perfect for adding style to any room. The freestanding mount type allows for versatile placement, while the vertical orientation enhances the room's aesthetic. With a generous width of 31 inches, this standing mirror is both functional and decorative. Crafted from quality wood, this mirror exudes sophistication and durability. Ideal for modern interiors, the black color complements a variety of decor styles effortlessly. Add depth and dimension to your home with this stylish standing mirror. 71-inch H x 31-inch W x 0.79-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.