This item is Discontinued.

Homeroots 71" Black Carved Geometric And Mirrored Two Door Two Drawer Combo Dresser 569293

71" Black Carved Geometric And Mirrored Two Door Two Drawer Combo Dresser (Discontinued)

  • Mfr # 569293
  • Zoro # G022349412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569293
Zoro #
G022349412
UPC #
-
Country of Origin
China

Dimensions

Height
70.87 in
Width
31.5 in
Depth
19.69 in
Length
70.87 in

Details

Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dressers
Color
Black
Hutch Included
No
Commercial Use
No
Number of Doors
2
Doors Included
Yes
Style
Modern
Dresser Type
Combo Dresser
Capacity
20 lb
Finish
Matte
Dresser Orientation
Vertical
Number of Drawers
2

Description

Enhance your room into a visually delightful and highly functional space with this 71-inch black carved geometric and mirrored two door two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The black and gray coloration of this piece gives it an updated, and modern edge. 70.87-inch h x 31.5-inch w x 19.69-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.