Zoro Homepage

71" Black Five Tier Bookcase

  • Mfr # 546337

  • Zoro # G422360659


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Height
71.1 in
Color
Black
Depth
11.7 in
Assembly
Full Assembly Needed
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546337
Zoro #
G422360659
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Depth
11.7 in
Width
24.7 in

Details

Color
Black
Item
Bookcase
Assembly
Full Assembly Needed
Commercial Use
Yes

Description

The 71-inch black five tier bookcase offers you storage and display space in a good looking and refined manor. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 24.7-inch W x 11.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.