Zoro Homepage

71" Black Five Tier Bookcase

  • Mfr # 546343

  • Zoro # G222368893


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Commercial Use
Yes
Depth
11.7 in
Width
24.7 in
Height
71.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546343
Zoro #
G222368893
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
11.7 in
Width
24.7 in
Height
71.1 in

Details

Assembly
Full Assembly Needed
Commercial Use
Yes
Item
Bookcase
Color
Black

Description

Sturdy and built to last, this 71-inch black five tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch H x 24.7-inch W x 11.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.