
71" Black Five Tier Bookcase
Mfr # 546344
Zoro # G222349441
product price: $923.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
11.7 in
Width
24.7 in
Assembly
Full Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546344
Zoro #
G222349441
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
11.7 in
Width
24.7 in
Height
71.1 in
Details
Color
Black
Item
Bookcase
Assembly
Full Assembly Needed
Commercial Use
Yes
Description
Sturdy and built to last, this 71-inch black five tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch H x 24.7-inch W x 11.7-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.