
71" Black Five Tier Bookcase
Mfr # 546350
Zoro # G622356810
product price: $1,062.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Color
Black
Height
71.1 in
Depth
11.7 in
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546350
Zoro #
G622356810
UPC #
-
Country of Origin
Colombia
Dimensions
Height
71.1 in
Depth
11.7 in
Width
24.7 in
Details
Commercial Use
Yes
Color
Black
Item
Bookcase
Assembly
Full Assembly Needed
Description
This 71-inch black five tier bookcase is a fresh and updated way to help you keep your space neat and organized. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 24.7-inch W x 11.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.