Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Five Tier Bookcase with Four doors

  • Mfr # 546352

  • Zoro # G722365125


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Commercial Use
Yes
Height
71.1 in
Depth
11.7 in
Width
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546352
Zoro #
G722365125
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Depth
11.7 in
Width
24.7 in

Details

Color
Black
Commercial Use
Yes
Item
Bookcase
Assembly
Full Assembly Needed

Description

Sturdy and built to last, this 71-inch black five tier bookcase with four doors helps you display your books, files, photos, and treasures in an organized fashion. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 24.7-inch W x 11.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.