Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Five Tier Bookcase with Four Doors

  • Mfr # 546354

  • Zoro # G522354749


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly
Full Assembly Needed
Depth
11.77 in
Height
71.1 in
Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546354
Zoro #
G522354749
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
11.77 in
Height
71.1 in
Width
17.72 in

Details

Commercial Use
Yes
Assembly
Full Assembly Needed
Item
Bookcase
Color
Black

Description

Super versatile, the 71-inch black five tier bookcase with four doors is an ideal piece for your living room, study, or office. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 17.72-inch W x 11.77-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.