
71" Black Five Tier Bookcase with Two doors
Mfr # 546339
Zoro # G122375977
product price: $970.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Depth
11.77 in
Height
71.1 in
Color
Black
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546339
Zoro #
G122375977
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
11.77 in
Height
71.1 in
Width
24.72 in
Details
Assembly
Full Assembly Needed
Item
Bookcase
Color
Black
Commercial Use
Yes
Description
Sturdy and built to last, this 71-inch black five tier bookcase with two doors helps you display your books, files, photos, and treasures in an organized fashion. The functional 5 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 17.72-inch W x 11.77-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.