Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Five Tier Bookcase with Two doors

  • Mfr # 546341

  • Zoro # G622372575


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly
Full Assembly Needed
Depth
11.7 in
Height
71.1 in
Width
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546341
Zoro #
G622372575
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
11.7 in
Height
71.1 in
Width
24.7 in

Details

Commercial Use
Yes
Assembly
Full Assembly Needed
Item
Bookcase
Color
Black

Description

The 71-inch black five tier bookcase with two doors offers you storage and display space in a good looking and refined manor. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 24.7-inch W x 11.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.