Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Five Tier Bookcase with Two doors

  • Mfr # 546342

  • Zoro # G722344250


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Height
71.1 in
Assembly
Full Assembly Needed
Color
Black
Width
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546342
Zoro #
G722344250
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Width
24.7 in
Depth
11.7 in

Details

Commercial Use
Yes
Assembly
Full Assembly Needed
Color
Black
Item
Bookcase

Description

Sturdy and built to last, this 71-inch black five tier bookcase with two doors helps you display your books, files, photos, and treasures in an organized fashion. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch H x 24.7-inch W x 11.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.