Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Four Tier Bookcase

  • Mfr # 546351

  • Zoro # G722352095


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
71.1 in
Depth
11.7 in
Assembly
Full Assembly Needed
Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546351
Zoro #
G722352095
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Depth
11.7 in
Width
17.72 in

Details

Color
Black
Assembly
Full Assembly Needed
Item
Bookcase
Commercial Use
Yes

Description

Super versatile, the 71-inch black four tier bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 24.7-inch W x 11.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.