Zoro Homepage

71" Black Four Tier Bookcase with Two Doors

  • Mfr # 546356

  • Zoro # G022345353


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Height
71.1 in
Commercial Use
Yes
Width
17.72 in
Depth
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546356
Zoro #
G022345353
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Width
17.72 in
Depth
11.7 in

Details

Assembly
Full Assembly Needed
Commercial Use
Yes
Item
Bookcase
Color
Black

Description

This 71-inch black four tier bookcase with two doors is a fresh and updated way to help you keep your space neat and organized. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch H x 24.7-inch W x 11.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.