This item is Discontinued.

Homeroots 71" Black Gray And Gold Carved Geometric Mirrored Six Door Three Drawer Combo Dresser 569305

This item is Discontinued.

Homeroots

71" Black Gray And Gold Carved Geometric Mirrored Six Door Three Drawer Combo Dresser (Discontinued)

Mfr # 569305
Zoro # G222363881
Country of Origin China
Category Dressers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569305
Zoro #
G222363881
UPC #
-
Country of Origin
China

Dimensions

Depth
19.8 in
Height
70.9 in
Width
61.41 in
Length
70.9 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Dressers
Material
Manufactured Wood
Number of Drawers
3
Color
Black, Gold, Gray
Finish
Matte
Doors Included
Yes
Capacity
20 lb
Number of Doors
6
Dresser Type
Combo Dresser
Number of Interior Shelves
9
Style
Modern
Dresser Orientation
Vertical
Commercial Use
No
Hutch Included
No

Description

Add personality to your bedroom style and a feeling of coziness with this 71-inch black gray and gold carved geometric mirrored six door three drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The black, gray, and gold coloration of this piece is neutral and will blend easily with most any decor. The black, gray, and gold coloration of this piece gives it an updated, and modern edge. The black, gray, and gold coloration of this piece gives it a glamorous and striking finish. 70.9-inch h x 61.41-inch w x 19.8-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.