Zoro Homepage

71" Black Metal Framed Standing Mirror

  • Mfr # 564480

  • Zoro # G122352350


product price: $289.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
70.74 in
Color
Black
Application Type
No
Material
Glass
Width
33.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564480
Zoro #
G122352350
UPC #
-
Country of Origin
China

Dimensions

Height
70.74 in
Width
33.8 in
Depth
0.79 in

Details

Item
Mirror
Color
Black
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed

Description

Enhance your living space with the sleek 71-inch black metal framed standing mirror. Featuring a classic rectangular design in a stylish black frame, this mirror adds a touch of elegance to any room. Its vertical orientation and leaning mount type offer versatility in placement. Crafted from metal, the frame ensures durability while the standing mirror style exudes casual charm. Perfect for adding depth and dimension to your decor, the mirror's generous width of 33.798 inches provides a functional yet decorative element. Elevate your home with this sophisticated and timeless piece that complements various interior styles effortlessly. 70.74-inch H x 33.8-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.