
71" Black Metal Framed Standing Mirror
Mfr # 564615
Zoro # G922356596
product price: $304.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Depth
1.96 in
Height
70.74 in
Width
27.51 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564615
Zoro #
G922356596
UPC #
-
Country of Origin
China
Dimensions
Depth
1.96 in
Height
70.74 in
Width
27.51 in
Details
Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Material
Glass
Color
Black
Description
Enhance your space with the timeless appeal of the 71-inch black metal framed standing mirror. This classic rectangle mirror features a black metal frame, adding a touch of elegance to your decor. With a width of 27.51 inches, it is perfect for vertical orientation and comes ready to be wall-mounted. The standing mirror design offers versatility and functionality, while the casual style effortlessly complements any room. Make a statement with this stylish black-framed mirror that brings both charm and practicality to your living space. 70.74-inch H x 27.51-inch W x 1.96-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.