Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Metal Framed Standing Mirror

  • Mfr # 564617

  • Zoro # G922367905


product price: $330.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
1.96 in
Assembly Required
No Assembly Needed
Color
Black
Height
70.74 in
Width
31.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564617
Zoro #
G922367905
UPC #
-
Country of Origin
China

Dimensions

Depth
1.96 in
Height
70.74 in
Width
31.44 in

Details

Assembly Required
No Assembly Needed
Color
Black
Item
Mirror
Application Type
No
Material
Glass

Description

Enhance your space with this 71-inch black metal framed standing mirror. Featuring a classic rectangular design with a sleek black finish, this wall-mounted mirror adds a touch of elegance to any room. The vertical orientation and standing mirror type make it versatile for various spaces and styles. Crafted with a sturdy metal frame, the mirror width of 31.44 inches provides ample reflection for daily use. Whether placed in the bedroom, hallway, or living room, this mirror not only serves a practical purpose but also elevates the overall aesthetic with its understated yet stylish appearance. Ideal for those seeking a casual yet sophisticated addition to their home decor. 70.74-inch H x 31.44-inch W x 1.96-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.