Zoro Homepage

71" Black Mirrored Two Door Two Drawer Combo Dresser

  • Mfr # 552273

  • Zoro # G422364534


product price: $2,374.99
/ea
Free Shipping & Returns

Key Features

Width (in)
19.7 in
Color
Black
Material
Manufactured Wood
Height (in)
71.1 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552273
Zoro #
G422364534
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
19.7 in
Height (in)
71.1 in
Depth (in)
35.4 in

Details

Color
Black
Material
Manufactured Wood
Item
Dresser
Commercial Use
Yes
Assembly Required
Full Assembly Needed

Description

Add personality to your bedroom style and a feeling of coziness with this 71-inch black mirrored two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured_wood. The black coloration of this piece gives it an updated, and modern edge. 71.1-inch h x 19.7-inch w x 35.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.