Zoro Homepage

71" Black Novelty Wood Framed Standing Mirror

  • Mfr # 565059

  • Zoro # G222363317


product price: $378.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Wood
Height
71 in
Depth
0.79 in
Application Type
Yes
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565059
Zoro #
G222363317
UPC #
-
Country of Origin
China

Dimensions

Height
71 in
Depth
0.79 in
Width
31 in

Details

Material
Wood
Item
Mirror
Application Type
Yes
Color
Black
Assembly Required
No Assembly Needed

Description

Elevate your space with the 71-inch black novelty wood framed standing mirror. This freestanding mirror features a classic wood frame in black that adds a touch of sophistication to any room. With a shatterproof finish, this mirror ensures durability and safety. The mirror width of 31 inches provides ample reflection space for both horizontal and vertical orientations. Its contemporary style effortlessly complements modern decor, making it a versatile piece for any home. Perfect for bedrooms, living rooms, or entryways, this standing mirror combines functionality with chic design to enhance your interior aesthetic. 71-inch H x 31-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.