This item is Discontinued.

Homeroots 71" Black Plantation Shutter Wood Four Door Four Drawer Combo Dresser 617964

71" Black Plantation Shutter Wood Four Door Four Drawer Combo Dresser (Discontinued)

  • Mfr # 617964
  • Zoro # G022360967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617964
Zoro #
G022360967
UPC #
-
Country of Origin
China

Dimensions

Width
61.42 in
Height
70.87 in
Depth
19.8 in
Length
70.87 in

Details

Application Type
No
Item
Dressers
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Number of Doors
4
Commercial Use
No
Color
Black
Doors Included
Yes
Dresser Type
Combo Dresser
Style
Modern
Capacity
20 lb
Finish
Matte
Number of Interior Shelves
6
Number of Drawers
4
Hutch Included
No
Dresser Orientation
Vertical

Description

This 71-inch black plantation shutter wood four door four drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that features plantation shutter textural detailing and gold accent hardware that creates a modern and fashionable look for your space. 70.87-inch h x 61.42-inch w x 19.8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.