71" Black Stainless Steel and Wood Three Tier Etagere Bookcase with A Drawer

  • Mfr # 544734

  • Zoro # G822908932


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Depth
15.4 in
Width
23.6 in
Number of Shelf Tiers
3
Number of Pieces Included In Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544734
Zoro #
G822908932
UPC #
-
Country of Origin
China

Dimensions

Depth
15.4 in
Width
23.6 in
Height
70.8 in
Size
H x W x D

Details

Material
Manufactured Wood
Item
Bookcases
Color
Black
Finish
Glossy
Number of Shelf Tiers
3
Number of Pieces Included In Set
1
Number of Drawers
Yes
Bookcase Orientation
Vertical
Type
Etagere
Room Divider
No
Frame Material
Stainless Steel
Assembly
Partial Assembly Needed
Back Panel
No
Shelf Capacity
55 lb
Load Capacity (Lb.)
55 lb
Purposeful Distressing Type
No Distressing
Shelves
Yes
Shelf Adjustments
No
Commercial Use
No

Description

Super versatile, the 71-inch black stainless steel and wood three tier etagere bookcase with a drawer is an ideal piece for your living room, study, or office. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 70.80-inch h x 23.60-inch w x 15.40-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.